Beli thermocouple type k di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JUMO Thermocouple Type K (Pendeteksi Suhu)
    Mulai

    Rp3.399.900

    JUMO Thermocouple Type K (Pendeteksi Suhu)
    Deskripsi:
    Mineral-insulated thermocouples are made of a flexible, thin-walled sheath cable in which the thermowires are embedded in compressed fire-resistant magnesium oxide. The good thermal transfer between the sheath and the thermocouple enables short response times (t0.5 as of 0.15 s) and excellent measuring accuracy. The vibration-resistant construction guarantees a long operating life. The smallest bending radius is 5 times the outer diameter. With a diameter of 0.5 to 2.0 mm, the minimum insertion length (EL) is ≥ 50 mm, with a diameter of 3.0 to 6.0 mm the EL is ≥ 100 mm. As of an insertion length of approximately 1000 mm the elements are delivered in a rolled state. The thermocouples are designed to be insulated from the sheath by default. Double versions with two thermocouples are also possible. Test pressure: test for leaks at the measuring point at 40 bar (helium). Insulation resistance: between thermocouple and sheath at room temperature and lengths < 1 m 200 megohms, with lengths of ≥ 1 m 200 megohms x m.For temperatures from -200 to +1200°CFlexible sheath cable with vibration-resistant measuring insertProtection tube diameter as of 0.5 mmQuick response timeApplication-specific insertion length
    atribut:
    • Thermocouple Type: K
  2. TEMPCO Heavy Duty Thermocouple Type K (Pendeteksi Suhu)
    Mulai

    Rp13.999.900

  3. AND Sensor K type (Pendeteksi Suhu)
    Mulai

    Rp349.900

    AND Sensor K type (Pendeteksi Suhu)
    atribut:
    • Included Accessories: Instruction manual
    • Suitable Model: AD-5601A, AD-5602A, AD-5605H
    • Temperature Sensor: K type thermocouple
  4. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp2.899.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766F1 is a wire K-type thermocouple probe designed for use with a thermocouple thermometer. The exposed wire sensor extends 1 m (3.3') or 5 m (16.4') to the thermocouple connector with the meter; the HI766F1 does not incorporate a handle. The flexible wire probe allows users to obtain highly accurate readings of hard to reach surfaces.
  5. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  6. KLEIN TOOLS K-Type High Temperature Thermocouple
    Mulai

    Rp999.900

    KLEIN TOOLS K-Type High Temperature Thermocouple
    atribut:
    • Item: K-Type High Temperature Thermocouple
    • UNSPSC: 31160000
  7. RS PRO Thermocouple Type K (Sensor Suhu Termokopel)
    Mulai

    Rp329.900

    RS PRO Thermocouple Type K (Sensor Suhu Termokopel)
    Deskripsi:
    Old Colour Code, BS1843Thermocouples, bayonet adaptors, compensating and extension cables and connectors.,These BS1843 products are being phased out, having been replaced with a new colour code standard BS4937 Part 30 1993 (IEC 584-3 1989 modified for international use). System Calibration is available on selected probes and includes the full charge of the instrument and probe.RS Pro BS1843 Type K & Type T Exposed Junction Wire ThermocoupleFrom RS Pro type K and Type T thermocouple temperature sensors colour coded to the former British Standard – BS1843-1952 with a Class 1 tolerance in accordance with IEC 584-2 (formerly BS4937:1983) standards for optimum accuracy. These thermocouple temperature sensors feature a welded tip exposed junction for a fast response time. The leads have a durable PTFE insulation for resistance to oils, acids and other fluidsApplicationsExposed junction thermocouples are more prone to corrosion and are recommended for measuring flowing or static non-corrosive gas temperatures. Applications for these Type K and Type T thermocouples include test and development, test and measurement, temperature mapping and OEM applications.
    atribut:
    • Thermocouple Type: K
  8. AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  9. Non Brand Flex-Wire Thermocouple Prob
    Mulai

    Rp73.900

    Non Brand Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Junction Type: Ungrounded
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
  10. UEI TEST INSTRUMENTS Handheld Thermocouple Prob
    Mulai

    Rp1.199.900

    UEI TEST INSTRUMENTS Handheld Thermocouple Prob
    Deskripsi:
    These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
    atribut:
    • UNSPSC: 42182209
    • Brand: UEI TEST INSTRUMENTS
    • Cable Length (ft): 4
    • Cable Material: Fluoroplastic Coated
    • Connector Type: Mini Plug
    • For Air: Yes
    • For Application: AirLiquid
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • Handle Material: Plastic
    • Handle Type: Straight Handle
    • Head Material: Stainless Steel
    • Junction Type: Grounded
    • Maximum Temperature (°C): 510
    • Maximum Temperature (°F): 950
    • Maximum Wire Gauge (AWG): 20
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Opening Diameter (inch): 1/8
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.125
    • Probe Length (inch): 6
    • Probe Sheath Material: Stainless Steel
    • Probe Size (inch): 1/8x6
    • Product Type: Immersion Temperature Probe
    • Response Time (s): 2
    • Sensor Type: Thermocouple
    • Temperature Range (°C): -40 to 510
    • Temperature Range (°F): -40 to 950
    • Thermocouple Type: Type K
    • Tip Style: Pointed
  11. COOPER ATKINS Handheld Thermocouple Prob
    Mulai

    Rp2.999.900

    COOPER ATKINS Handheld Thermocouple Prob
    Deskripsi:
    These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
    atribut:
    • Brand: COOPER ATKINS
    • Connector Type: Mini Plug
    • For Air: Yes
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
  12. Non Brand Handheld Thermocouple Prob
    Mulai

    Rp69.900

    Non Brand Handheld Thermocouple Prob
    Deskripsi:
    These handheld thermocouple probes measure the temperatures of soft and semi-frozen materials. Also known as insertion probes, they’re built with short or long straight sensors with a sharp or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
  13. RS PRO RS Pro Thermocouple Temperature Sensor Type K, 0°C to +1100°C, 300mm
    Mulai

    Rp1.099.900

    RS PRO RS Pro Thermocouple Temperature Sensor Type K, 0°C to +1100°C, 300mm
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp4.799.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.
    atribut:
    • Application: Ovens
    • Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 4 seconds
    • Maximum Temperature (°C): 1100 (2000 degree F)
  15. RS PRO Thermocouple Type N (Sensor Suhu)
    Mulai

    Rp429.900

    RS PRO Thermocouple Type N (Sensor Suhu)
    Deskripsi:
    RS Pro Glassfibre IEC Exposed Welded Tip ThermocouplesFrom RS Pro a range of Type J, K, T & N wire type thermocouple temperature sensors conforming to IEC 60584 standards. These thermocouples have a welded exposed hot junction for a fast response time and cable conductors surrounded by a glassfibre insulation.ApplicationsThese grounded junction Type J, K, T & N wire thermocouples are ideal for test and development applications including test and measurement, temperature mapping and OEM applications
    atribut:
    • Cable Length (m): 2
    • Maximum Temperature Sensed (°C): 1200
    • Probe Diameter (mm): 0.3
    • Probe Length (m): 2
    • Response Time (s): 0.7
    • Standards Met: RoHS Compliant
    • Termination Type: Cable
    • Thermocouple Type: N
  16. Defelsko K-Type Thermocouple Sensor
    Mulai

    Rp7.499.900

    Defelsko K-Type Thermocouple Sensor
    Deskripsi:
    K-type Thermocouple SensorsHand-held Surface Temperature Probe – for spot checking hard-to-reach surfacesFor use with PosiTector DPMS probes only
    atribut:
    • Order Code: PRBDPMHSP
  17. TEMPCO Compression Fitting Thermocouple Probe
    Mulai

    Rp519.900

    TEMPCO Compression Fitting Thermocouple Probe
    Deskripsi:
    These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.
    atribut:
    • UNSPSC: 41112219
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • Connector Type: Split Leads
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Tip Style: Rounded
Daftar Harga thermocouple type k Terbaru November 2026
JUMO Thermocouple Type K (Pendeteksi Suhu)Rp3.399.900
TEMPCO Heavy Duty Thermocouple Type K (Pendeteksi Suhu)Rp13.999.900
AND Sensor K type (Pendeteksi Suhu)Rp349.900
TEMPCO Thermocouple Probe Type K (Pendeteksi Suhu)Rp999.900
Hanna Instruments Wire K-Type Thermocouple ProbeRp2.899.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
KLEIN TOOLS K-Type High Temperature ThermocoupleRp999.900
RS PRO Thermocouple Type K (Sensor Suhu Termokopel)Rp329.900
AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Rp1.099.900
Non Brand Flex-Wire Thermocouple ProbRp73.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)